
IKO International Inc.
CFE301BR
High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 Eccentric Stud Rollers
Item #102098905


- M30 x 1.5 Thread Size
- 30 mm Stud Diameter
- 85 mm Roller Diameter
Stud Material | High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 |
Thread Size | M30 x 1.5 |
End Type | Hexagon Hole |
Outside Ring Shape | Crowned |
Stud Type | Eccentric With Cage |
Dynamic Load Rating | 45400 N |
Relubricatable | Yes |
Stud Profile | Standard Stud with Eccentric Bushing |
Stud Dia. | 30 mm |
Shin - Oil | 140000 |
Roller Dia. | 85 mm |
Bearing Type | Cam Follower |
Hex Socket | Hex Socket |
Enclosure | Shielded |
Roller Surface Profile | Crowned |
d1n - Grease | 84000 |
Thread Type | Metric |
Shin added / d1n - Oil | 140000 |
Stud Length | 63 mm |
Limiting Speed - Grease | 2800 rpm |
Material | High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 |
Roller Type | Crowned |
Eccentricity | 1.5 mm |
Weight | 4.818 LB |
EAN or UPC | 4549557011665 |
