- M30 x 1.5 Thread Size
- 30 mm Stud Diameter
- 80 mm Roller Diameter
| Stud Dia. | 30 mm |
| Shin - Oil | 140000 |
| Relubricatable | Yes |
| Roller Type | Needle Roller |
| Thread Type | Metric |
| Dynamic Load Rating | 45400 N |
| Limiting Speed - Grease | 2800 rpm |
| Shin added / d1n - Oil | 140000 |
| Stud Profile | Standard Stud with Eccentric Bushing |
| Thread Size | M30 x 1.5 |
| Bearing Type | Cam Follower |
| Roller Dia. | 80 mm |
| d1n - Grease | 84000 |
| Roller Surface Profile | Cylindrical |
| Weight | 4.466 LB |
| EAN or UPC | 4549557011481 |

