- M24 x 1.5 Thread Size
- 24 mm Stud Diameter
- 62 mm Roller Diameter
| Relubricatable | Yes |
| Thread Type | Metric |
| Thread Size | M24 x 1.5 |
| Roller Dia. | 62 mm |
| Stud Profile | Standard Stud with Eccentric Bushing |
| Bearing Type | Cam Follower |
| Roller Surface Profile | Crowned |
| Shin added / d1n - Oil | 70000 |
| Roller Type | Needle Roller |
| Limiting Speed - Grease | 1750 rpm |
| Shin - Oil | 70000 |
| Dynamic Load Rating | 46600 N |
| Stud Dia. | 24 mm |
| Hex Socket | Hex Socket |
| d1n - Grease | 42000 |
| Enclosure | Sealed |
| Weight | 1.98 LB |
| EAN or UPC | 4549557011283 |

