
IKO International Inc.
CFE241VBUUR
High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 Eccentric Stud Rollers
Item #102012962


- M24 x 1.5 Thread Size
- 24 mm Stud Diameter
- 72 mm Roller Diameter
Stud Type | Eccentric, Full Complement |
Shin - Oil | 70000 |
Dynamic Load Rating | 46600 N |
d1n - Grease | 42000 |
Roller Type | Crowned |
Hex Socket | Hex Socket |
Enclosure | Sealed |
Stud Material | High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 |
Limiting Speed - Grease | 1750 rpm |
Thread Size | M24 x 1.5 |
Roller Dia. | 72 mm |
Eccentricity | 0.8 mm |
Stud Profile | Standard Stud with Eccentric Bushing |
Stud Length | 49.5 mm |
End Type | Hexagon Hole |
Stud Dia. | 24 mm |
Bearing Type | Cam Follower |
Material | High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 |
Relubricatable | Yes |
Roller Surface Profile | Crowned |
Outside Ring Shape | Crowned |
Thread Type | Metric |
Shin added / d1n - Oil | 70000 |
Weight | 2.684 LB |
EAN or UPC | 4549557011443 |
