- M24 x 1.5 Thread Size
- 24 mm Stud Diameter
- 72 mm Roller Diameter
| Stud Length | 49.5 mm |
| Enclosure | Sealed |
| Bearing Type | Cam Follower |
| Hex Socket | Hex Socket |
| d1n - Grease | 84000 |
| Thread Type | Metric |
| Outside Ring Shape | Crowned |
| End Type | Hexagon Hole |
| Dynamic Load Rating | 30500 N |
| Thread Size | M24 x 1.5 |
| Roller Type | Crowned |
| Roller Dia. | 72 mm |
| Stud Dia. | 24 mm |
| Shin - Oil | 140000 |
| Stud Type | Eccentric With Cage |
| Stud Material | High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 |
| Limiting Speed - Grease | 3500 rpm |
| Roller Surface Profile | Crowned |
| Eccentricity | 0.8 mm |
| Stud Profile | Standard Stud with Eccentric Bushing |
| Material | High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 |
| Shin added / d1n - Oil | 140000 |
| Relubricatable | Yes |
| Weight | 2.684 LB |
| EAN or UPC | 4549557011368 |

