- M20 x 1.5 Thread Size
- 20 mm Stud Diameter
- 52 mm Roller Diameter
| Bearing Type | Cam Follower |
| Roller Type | Needle Roller |
| Stud Dia. | 20 mm |
| Stud Profile | Standard Stud with Eccentric Bushing |
| Roller Surface Profile | Cylindrical |
| Relubricatable | Yes |
| Thread Type | Metric |
| Shin - Oil | 140000 |
| Limiting Speed - Grease | 4200 rpm |
| Roller Dia. | 52 mm |
| Hex Socket | Hex Socket |
| d1n - Grease | 84000 |
| Shin added / d1n - Oil | 140000 |
| Dynamic Load Rating | 20700 N |
| Thread Size | M20 x 1.5 |
| Weight | 1.1 LB |
| EAN or UPC | 4549557010859 |

