- M20 x 1.5 Thread Size
- 20 mm Stud Diameter
- 47 mm Roller Diameter
| End Type | Hexagon Hole |
| Stud Material | High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 |
| Limiting Speed - Grease | 4200 rpm |
| Stud Dia. | 20 mm |
| Enclosure | Shielded |
| Stud Profile | Standard Stud with Eccentric Bushing |
| Roller Type | Cylindrical |
| Thread Type | Metric |
| Relubricatable | Yes |
| Shin added / d1n - Oil | 140000 |
| d1n - Grease | 84000 |
| Stud Type | Eccentric With Cage |
| Shin - Oil | 140000 |
| Outside Ring Shape | Cylindrical |
| Roller Surface Profile | Cylindrical |
| Eccentricity | 0.8 mm |
| Dynamic Load Rating | 20700 N |
| Bearing Type | Cam Follower |
| Material | High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 |
| Hex Socket | Hex Socket |
| Roller Dia. | 47 mm |
| Thread Size | M20 x 1.5 |
| Stud Length | 40.5 mm |
| Weight | 0.935 LB |
| EAN or UPC | 4549557011016 |

