- M18 x 1.5 Thread Size
- 18 mm Stud Diameter
- 40 mm Roller Diameter
| Dynamic Load Rating | 25300 N |
| d1n - Grease | 42000 |
| Relubricatable | Yes |
| Roller Dia. | 40 mm |
| Hex Socket | Hex Socket |
| Shin - Oil | 70000 |
| Shin added / d1n - Oil | 70000 |
| Roller Type | Needle Roller |
| Thread Size | M18 x 1.5 |
| Stud Dia. | 18 mm |
| Bearing Type | Cam Follower |
| Roller Surface Profile | Crowned |
| Limiting Speed - Grease | 2333 rpm |
| Stud Profile | Standard Stud with Eccentric Bushing |
| Thread Type | Metric |
| Weight | 0.627 LB |
| EAN or UPC | 4549557010781 |

