- M16 x 1.5 Thread Size
- 16 mm Stud Diameter
- 35 mm Roller Diameter
| Thread Type | Metric |
| Bearing Type | Cam Follower |
| Relubricatable | Yes |
| d1n - Grease | 84000 |
| Stud Dia. | 16 mm |
| Stud Profile | Standard Stud with Eccentric Bushing |
| Limiting Speed - Grease | 5250 rpm |
| Shin added / d1n - Oil | 140000 |
| Roller Dia. | 35 mm |
| Roller Surface Profile | Crowned |
| Shin - Oil | 140000 |
| Roller Type | Needle Roller |
| Dynamic Load Rating | 12000 N |
| Enclosure | Sealed |
| Thread Size | M16 x 1.5 |
| Weight | 0.418 LB |
| EAN or UPC | 4549557010590 |

