- M10 x 1.25 Thread Size
- 10 mm Stud Diameter
- 26 mm Roller Diameter
| Stud Type | Eccentric, Full Complement |
| Material | High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 |
| Stud Length | 23 mm |
| Dynamic Load Rating | 9570 N |
| Roller Dia. | 26 mm |
| Roller Surface Profile | Cylindrical |
| Stud Profile | Standard Stud with Eccentric Bushing |
| Stud Dia. | 10 mm |
| d1n - Grease | 42000 |
| Roller Type | Cylindrical |
| Eccentricity | 0.4 mm |
| End Type | Hexagon Hole |
| Shin added / d1n - Oil | 70000 |
| Relubricatable | Yes |
| Thread Size | M10 x 1.25 |
| Shin - Oil | 70000 |
| Stud Material | High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 |
| Thread Type | Metric |
| Hex Socket | Hex Socket |
| Outside Ring Shape | Cylindrical |
| Bearing Type | Cam Follower |
| Limiting Speed - Grease | 4200 rpm |
| Enclosure | Shielded |
| Weight | 0.145 LB |
| EAN or UPC | 4549557010057 |

