- M6 x 1 Thread Size
- 6 mm Stud Diameter
- 16 mm Roller Diameter
| Stud Dia. | 6 mm |
| d1n - Grease | 42000 |
| Relubricatable | Yes |
| Roller Type | Needle Roller |
| Bearing Type | Cam Follower |
| Limiting Speed - Grease | 7000 rpm |
| Shin - Oil | 70000 |
| Thread Size | M6 x 1 |
| Roller Surface Profile | Cylindrical |
| Thread Type | Metric |
| Roller Dia. | 16 mm |
| Dynamic Load Rating | 6980 N |
| Stud Profile | Standard |
| Shin added / d1n - Oil | 70000 |
| Weight | 0.041 LB |
| EAN or UPC | 4549557006463 |

