- 13 mm Roller Diameter
- 5 mm Stud Diameter
- M5x0.8 Thread Size
| Thread Size | M5 x 0.8 Thread Size |
| Bearing Type | Cam Follower |
| Stud Dia. | 5 mm |
| Relubricatable | Yes |
| Dynamic Load Rating | 2520 N |
| Roller Surface Profile | Crowned |
| d1n - Grease | 84000 |
| Roller Dia. | 13 mm |
| Stud Profile | Standard |
| Hex Socket | Hex Socket |
| Roller Type | Needle Roller |
| Shin added / d1n - Oil | 140000 |
| Shin - Oil | 140000 |
| Thread Type | Metric |
| Limiting Speed - Grease | 16800 rpm |
| Weight | 0.022 LB |
| EAN or UPC | 4549557066610 |

