- 12 mm Roller Diameter
- 4 mm Stud Diameter
- M4x0.7 Thread Size
| Shin added / d1n - Oil | 140000 |
| Relubricatable | No |
| Roller Dia. | 12 mm |
| Stud Profile | Standard |
| Dynamic Load Rating | 2070 N |
| Roller Type | Needle Roller |
| Stud Dia. | 4 mm |
| Limiting Speed - Grease | 21000 rpm |
| Shin - Oil | 140000 |
| Thread Size | M4 x 0.7 Thread Size |
| Bearing Type | Cam Follower |
| Thread Type | Metric |
| Hex Socket | Hex Socket |
| d1n - Grease | 84000 |
| Roller Surface Profile | Crowned |
| Weight | 0.016 LB |
| EAN or UPC | 4549557066559 |

