- 10 mm Roller Diameter
- 3 mm Stud Diameter
- M3x0.5 Thread Size
| Thread Type | Metric |
| Thread Size | M3 x 0.5 Thread Size |
| d1n - Grease | 84000 |
| Stud Profile | Standard |
| Shin - Oil | 140000 |
| Roller Type | Needle Roller |
| Dynamic Load Rating | 1200 N |
| Limiting Speed - Grease | 28000 rpm |
| Bearing Type | Cam Follower |
| Stud Dia. | 3 mm |
| Roller Dia. | 10 mm |
| Shin added / d1n - Oil | 140000 |
| Hex Socket | Hex Socket |
| Relubricatable | No |
| Roller Surface Profile | Crowned |
| Weight | 0.009 LB |
| EAN or UPC | 4549557066474 |

