- M30 x 1.5 Thread Size
- 30 mm Stud Diameter
- 80 mm Roller Diameter
| Thread Size | M30 x 1.5 |
| Hex Socket | Hex Socket |
| Roller Type | Needle Roller |
| Roller Surface Profile | Cylindrical |
| Bearing Type | Cam Follower |
| d1n - Grease | 42000 |
| Relubricatable | Yes |
| Stud Profile | Standard |
| Limiting Speed - Grease | 1400 rpm |
| Shin added / d1n - Oil | 70000 |
| Dynamic Load Rating | 67700 N |
| Stud Dia. | 30 mm |
| Shin - Oil | 70000 |
| Enclosure | Sealed |
| Roller Dia. | 80 mm |
| Thread Type | Metric |
| Weight | 4.114 LB |
| EAN or UPC | 4549557008955 |

