- M30 x 1.5 Thread Size
- 30 mm Stud Diameter
- 90 mm Roller Diameter
| Stud Dia. | 30 mm |
| Relubricatable | Yes |
| Roller Dia. | 90 mm |
| Thread Size | M30 x 1.5 |
| d1n - Grease | 84000 |
| Stud Profile | Standard |
| Shin added / d1n - Oil | 140000 |
| Hex Socket | Hex Socket |
| Enclosure | Sealed |
| Shin - Oil | 140000 |
| Stud Material | High Carbon Steel Made |
| Limiting Speed - Grease | 2800 rpm |
| Roller Type | Crowned |
| Bearing Type | Cam Follower |
| Stud Type | Standard With Cage |
| Dynamic Load Rating | 45400 N |
| Material | High Carbon Steel Made |
| Outside Ring Shape | Crowned |
| Roller Width | 35 mm |
| Roller Surface Profile | Crowned |
| Stud Length | 63 mm |
| End Type | Hexagon Hole |
| Thread Type | Metric |
| Weight | 4.884 LB |
| EAN or UPC | 4549557009204 |

