- 24 mm Roller Width
- 20 mm Stud Diameter
- M20 x 1.5 Thread Size
| Outside Ring Shape | Crowned |
| End Type | Hexagon Hole |
| Roller Width | 24 mm |
| Enclosure | Sealed |
| Stud Dia. | 20 mm |
| Roller Surface Profile | Crowned |
| Dynamic Load Rating | 20700 N |
| Relubricatable | Yes |
| Stud Length | 40.5 mm |
| Limiting Speed - Grease | 4200 rpm |
| Roller Dia. | 47 mm |
| Roller Type | Crowned |
| Stud Material | High Carbon Steel Made |
| Shin added / d1n - Oil | 140000 |
| Bearing Type | Cam Follower |
| Shin - Oil | 140000 |
| Material | High Carbon Steel Made |
| Hex Socket | Hex Socket |
| Stud Profile | Standard |
| Thread Type | Metric |
| d1n - Grease | 84000 |
| Thread Size | M20 x 1.5 Thread Size |
| Stud Type | Thrust Disk With Cage |
| Weight | 0.849 LB |
| EAN or UPC | 4549557066443 |

