- M10 x 1 Thread Size
- 10 mm Stud Diameter
- 26 mm Roller Diameter
| Thread Size | M10 x 1 |
| Thread Type | Metric |
| Shin - Oil | 70000 |
| Limiting Speed - Grease | 4200 rpm |
| Stud Type | Standard, Full Complement |
| Roller Width | 12 mm |
| Material | High Carbon Steel Made |
| Hex Socket | Hex Socket |
| Relubricatable | Yes |
| Stud Material | High Carbon Steel Made |
| Stud Length | 23 mm |
| Enclosure | Sealed |
| Bearing Type | Cam Follower |
| Outside Ring Shape | Crowned |
| Dynamic Load Rating | 9570 N |
| End Type | Hexagon Hole |
| Stud Dia. | 10 mm |
| Shin added / d1n - Oil | 70000 |
| d1n - Grease | 42000 |
| Roller Surface Profile | Crowned |
| Roller Dia. | 26 mm |
| Stud Profile | Standard |
| Roller Type | Crowned |
| Weight | 0.134 LB |
| EAN or UPC | 4549557007286 |

