- 2 in W
- High Carbon Chrome Steel
| Series | BR |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Overall Width | 2 in |
| Limiting Speed - Grease | 2000 rpm |
| I.D. | 3 3/4 in |
| Bearing Type | Needle Roller |
| O.D. | 4 3/4 in |
| Dynamic Load Rating | 148000 N |
| Static Load Rating | 287000 N |
| Enclosure | Two Seals |
| No. of Rows | Single |
| Weight | 2.554 LB |
| EAN or UPC | 4549557004438 |

