- 2 in W
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Enclosure | Two Seals |
| Limiting Speed - Grease | 2000 rpm |
| Dynamic Load Rating | 142000 N |
| Series | BR |
| No. of Rows | Single |
| Static Load Rating | 265000 N |
| Overall Width | 2 in |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| O.D. | 4 1/2 in |
| Roller Type | Roller |
| Retainer Material | Steel |
| I.D. | 3 1/2 in |
| Weight | 2.415 LB |
| EAN or UPC | 4549557004414 |

