- 1 1/2 in W
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| I.D. | 2 1/4 in |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 7000 rpm |
| Limiting Speed - Grease | 4200 rpm |
| Dynamic Load Rating | 90300 N |
| O.D. | 3 in |
| Temperature Range [Min] | -4 °F |
| Series | BR |
| Material | SUJ2 |
| No. of Rows | Single |
| Overall Width | 1 1/2 in |
| Roller Type | Roller |
| Static Load Rating | 158000 N |
| Weight | 0.957 LB |
| EAN or UPC | 4549557004247 |

