- 1 in W
- High Carbon Chrome Steel
| I.D. | 2 in |
| Dynamic Load Rating | 51000 N |
| Overall Width | 1 in |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 4800 rpm |
| Limiting Speed - Oil | 8000 rpm |
| Material | SUJ2 |
| Series | BR |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Static Load Rating | 89400 N |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Roller Type | Roller |
| O.D. | 2 9/16 in |
| Weight | 0.418 LB |
| EAN or UPC | 4549557004216 |

