- 1 1/4 in W
- High Carbon Chrome Steel
| Static Load Rating | 93400 N |
| No. of Rows | Single |
| Retainer Material | Steel |
| Limiting Speed - Grease | 5700 rpm |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 55600 N |
| Limiting Speed - Oil | 9500 rpm |
| Material | SUJ2 |
| Series | BR |
| Temperature Range [Min] | -4 °F |
| O.D. | 2 3/16 in |
| Roller Type | Roller |
| I.D. | 1 5/8 in |
| Overall Width | 1 1/4 in |
| Temperature Range [Max] | 248 °F |
| Weight | 0.437 LB |
| EAN or UPC | 4549557004131 |

