- 1 in W
- High Carbon Chrome Steel
| Dynamic Load Rating | 38500 N |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| No. of Rows | Single |
| Overall Width | 1 in |
| Material | SUJ2 |
| I.D. | 1 3/8 in |
| O.D. | 1 7/8 in |
| Static Load Rating | 60000 N |
| Limiting Speed - Oil | 11000 rpm |
| Limiting Speed - Grease | 6600 rpm |
| Retainer Material | Steel |
| Series | BR |
| Temperature Range [Max] | 248 °F |
| Weight | 0.261 LB |
| EAN or UPC | 4549557004056 |

