- 1 1/4 in W
- High Carbon Chrome Steel
| Series | BR |
| Bearing Type | Needle Roller |
| Overall Width | 1 1/4 in |
| No. of Rows | Single |
| I.D. | 1 1/8 in |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 8400 rpm |
| Material | SUJ2 |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| O.D. | 1 5/8 in |
| Dynamic Load Rating | 43200 N |
| Limiting Speed - Oil | 14000 rpm |
| Static Load Rating | 65600 N |
| Roller Type | Roller |
| Weight | 0.281 LB |
| EAN or UPC | 4549557003998 |

