
- 1 in W
- High Carbon Chrome Steel
O.D. | 1 5/8 in |
Static Load Rating | 49900 N |
Dynamic Load Rating | 34900 N |
No. of Rows | Single |
Bearing Type | Needle Roller |
Series | BR |
Material | SUJ2 |
Retainer Material | Steel |
Temperature Range [Min] | -4 °F |
Limiting Speed - Grease | 8400 rpm |
Roller Type | Roller |
Overall Width | 1 in |
I.D. | 1 1/8 in |
Temperature Range [Max] | 248 °F |
Limiting Speed - Oil | 14000 rpm |
Weight | 0.224 LB |
EAN or UPC | 4549557003981 |
