- 1 in W
- High Carbon Chrome Steel
| Limiting Speed - Oil | 16000 rpm |
| No. of Rows | Single |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| O.D. | 1 1/2 in |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 43300 N |
| Limiting Speed - Grease | 9600 rpm |
| Dynamic Load Rating | 32100 N |
| I.D. | 1 in |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Overall Width | 1 in |
| Series | BR |
| Material | SUJ2 |
| Weight | 0.203 LB |
| EAN or UPC | 4549557003950 |

