- 1 in W
- High Carbon Chrome Steel
| I.D. | 7/8 in |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Dynamic Load Rating | 21600 N |
| Overall Width | 1 in |
| Retainer Material | Steel |
| Roller Type | Roller |
| No. of Rows | Single |
| Series | BR |
| Limiting Speed - Grease | 9000 rpm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| O.D. | 1 3/8 in |
| Static Load Rating | 26900 N |
| Enclosure | Two Seals |
| Weight | 0.167 LB |
| EAN or UPC | 4549557003929 |

