- 1 in W
- High Carbon Chrome Steel
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 36800 N |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Series | BR |
| Limiting Speed - Oil | 18000 rpm |
| Overall Width | 1 in |
| Dynamic Load Rating | 29100 N |
| Material | SUJ2 |
| I.D. | 7/8 in |
| O.D. | 1 3/8 in |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Weight | 0.185 LB |
| EAN or UPC | 4549557003905 |

