- 1 in W
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| I.D. | 3/4 in |
| Overall Width | 1 in |
| O.D. | 1 1/4 in |
| Retainer Material | Steel |
| Limiting Speed - Grease | 12000 rpm |
| Roller Type | Roller |
| Dynamic Load Rating | 2760 N |
| Temperature Range [Max] | 248 °F |
| Series | BR |
| Static Load Rating | 33100 N |
| Limiting Speed - Oil | 20000 rpm |
| Weight | 0.165 LB |
| EAN or UPC | 4549557003868 |

