- 3/4 in W
- High Carbon Chrome Steel
| Limiting Speed - Oil | 25000 rpm |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| No. of Rows | Single |
| Overall Width | 3/4 in |
| I.D. | 5/8 in |
| Dynamic Load Rating | 18900 N |
| O.D. | 1 1/8 in |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Series | BR |
| Static Load Rating | 19700 N |
| Retainer Material | Steel |
| Limiting Speed - Grease | 15000 rpm |
| Material | SUJ2 |
| Weight | 0.107 LB |
| EAN or UPC | 4549557003820 |

