- 9/16 in Inner Diameter.
- 13/16 in Outer Diameter.
- 0.5 in Overall Width
| Static Load Rating | 7330 N |
| Series | BHAM |
| Limiting Speed - Oil | 30000 rpm |
| Bearing Type | Drawn Cup Bearing |
| O.D. | 13/16 in |
| Temperature Range [Min] | -4 °F |
| Overall Width | 0.5 in |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 6380 N |
| No. of Rows | Single |
| Limiting Speed - Grease | 18000 rpm |
| Roller Type | Roller |
| I.D. | 9/16 in |
| Material | SUJ2 |
| Retainer Material | Low Carbon Steel |
| Weight | 0.027 LB |
| EAN or UPC | 4549557003646 |

