IKO International Inc.
BHAM2020
High Carbon Chromium Bearing Steel Shell Needle Roller Bearing
Item #118607783
- 1 1 4 in 31 75 mm Inner Diameter
- 1 5 8 in 41 275 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Static Load Rating | 69600 N |
| Material | High Carbon Chromium Bearing Steel |
| Number of Rows | Single Row |
| I.D. | 1 1/4 in, 31.75 mm |
| Type | Shell Type Inch Series, Closed End |
| Precision Rating | JIS, Class 0 |
| No. of Rows | Single |
| O.D. | 1 5/8 in, 41.275 mm |
| Dynamic Load Rating | 40000 N |
| Weight | 0.191 LB |
| EAN or UPC | 4549557078644 |
