- 7/8 in Inner Diameter.
- 1 3/16 in Outer Diameter.
- 0.75 in Overall Width
| Static Load Rating | 26100 N |
| Retainer Material | Low Carbon Steel |
| I.D. | 7/8 in |
| Series | BHAM |
| O.D. | 1 3/16 in |
| Dynamic Load Rating | 18000 N |
| Roller Type | Roller |
| Limiting Speed - Grease | 10800 rpm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Limiting Speed - Oil | 18000 rpm |
| Overall Width | 0.75 in |
| Bearing Type | Drawn Cup Bearing |
| No. of Rows | Single |
| Weight | 0.071 LB |
| EAN or UPC | 4549557003684 |

