- 11/16 in Inner Diameter.
- 15/16 in Outer Diameter.
- 0.625 in Overall Width
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 10500 N |
| Static Load Rating | 14900 N |
| Bearing Type | Drawn Cup Bearing |
| Material | SUJ2 |
| O.D. | 15/16 in |
| Retainer Material | Low Carbon Steel |
| Series | BHAM |
| Roller Type | Roller |
| Limiting Speed - Oil | 25000 rpm |
| Limiting Speed - Grease | 15000 rpm |
| Overall Width | 0.625 in |
| I.D. | 11/16 in |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Weight | 0.038 LB |
| EAN or UPC | 4549557003660 |

