IKO International Inc.
BHAM1016
High Carbon Chromium Bearing Steel Shell Needle Roller Bearing
Item #112909610
- 5 8 in 15 875 mm Inner Diameter
- 7 8 in 22 225 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 5/8 in, 15.875 mm |
| Precision Rating | JIS, Class 0 |
| Type | Shell Type Inch Series, Closed End |
| Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 17400 N |
| Number of Rows | Single Row |
| Static Load Rating | 27600 N |
| No. of Rows | Single |
| O.D. | 7/8 in, 22.225 mm |
| Weight | 0.055 LB |
| EAN or UPC | 4549557077272 |
