IKO International Inc.
BHAM1010
High Carbon Chromium Bearing Steel Shell Needle Roller Bearing
Item #105648880
- 5 8 in 15 875 mm Inner Diameter
- 7 8 in 22 225 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 7/8 in, 22.225 mm |
| Precision Rating | JIS, Class 0 |
| No. of Rows | Single |
| Static Load Rating | 13800 N |
| I.D. | 5/8 in, 15.875 mm |
| Number of Rows | Single Row |
| Type | Shell Type Inch Series, Closed End |
| Dynamic Load Rating | 10200 N |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.036 LB |
| EAN or UPC | 4549557077265 |
