- 9/16 in Inner Diameter.
- 13/16 in Outer Diameter.
- 0.75 in Overall Width
| No. of Rows | Single |
| Static Load Rating | 15900 N |
| Overall Width | 0.75 in |
| I.D. | 9/16 in |
| O.D. | 13/16 in |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| Limiting Speed - Grease | 18000 rpm |
| Series | BHA |
| Material | SUJ2 |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 11600 N |
| Limiting Speed - Oil | 30000 rpm |
| Weight | 0.035 LB |
| EAN or UPC | 4549557003288 |

