- 1/2 in Inner Diameter.
- 3/4 in Outer Diameter.
- 0.438 in Overall Width
| I.D. | 1/2 in |
| Material | SUJ2 |
| Limiting Speed - Oil | 30000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Dynamic Load Rating | 5670 N |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 18000 rpm |
| O.D. | 3/4 in |
| Static Load Rating | 6120 N |
| Roller Type | Roller |
| No. of Rows | Single |
| Retainer Material | Low Carbon Steel |
| Overall Width | 0.438 in |
| Series | BHA |
| Temperature Range [Min] | -4 °F |
| Weight | 0.02 LB |
| EAN or UPC | 4549557003233 |

