- 2 1/16 in Inner Diameter.
- 2 17/32 in Outer Diameter.
- 1.5 in Overall Width
| Retainer Material | Low Carbon Steel |
| O.D. | 2 17/32 in |
| I.D. | 2 1/16 in |
| Static Load Rating | 154000 N |
| No. of Rows | Single |
| Material | SUJ2 |
| Limiting Speed - Oil | 6000 rpm |
| Limiting Speed - Grease | 3600 rpm |
| Series | BHA |
| Roller Type | Roller |
| Bearing Type | Drawn Cup Bearing |
| Temperature Range [Max] | 248 °F |
| Overall Width | 1.5 in |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 73900 N |
| Weight | 0.451 LB |
| EAN or UPC | 4549557003585 |

