- 1 1/8 in Inner Diameter.
- 1 1/2 in Outer Diameter.
- 0.75 in Overall Width
| Static Load Rating | 32200 N |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 7800 rpm |
| Dynamic Load Rating | 22500 N |
| I.D. | 1 1/8 in |
| Bearing Type | Drawn Cup Bearing |
| Series | BHA |
| Retainer Material | Low Carbon Steel |
| Overall Width | 0.75 in |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Limiting Speed - Oil | 13000 rpm |
| Roller Type | Roller |
| O.D. | 1 1/2 in |
| Weight | 0.099 LB |
| EAN or UPC | 4549557003479 |

