- 1 in Inner Diameter.
- 1 5/16 in Outer Diameter.
- 1 in Overall Width
| Material | SUJ2 |
| Series | BHA |
| No. of Rows | Single |
| Retainer Material | Low Carbon Steel |
| Dynamic Load Rating | 26400 N |
| O.D. | 1 5/16 in |
| Static Load Rating | 44500 N |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Overall Width | 1 in |
| Limiting Speed - Oil | 15000 rpm |
| I.D. | 1 in |
| Limiting Speed - Grease | 9000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Roller Type | Roller |
| Weight | 0.099 LB |
| EAN or UPC | 4549557003448 |

