- 5/8 in Inner Diameter.
- 7/8 in Outer Diameter.
- 1 in Overall Width
| O.D. | 7/8 in |
| Limiting Speed - Grease | 15000 rpm |
| Series | BHA |
| Bearing Type | Drawn Cup Bearing |
| Material | SUJ2 |
| I.D. | 5/8 in |
| Static Load Rating | 27600 N |
| Roller Type | Roller |
| Overall Width | 1 in |
| Dynamic Load Rating | 17400 N |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Low Carbon Steel |
| Limiting Speed - Oil | 25000 rpm |
| Weight | 0.052 LB |
| EAN or UPC | 4549557003325 |

