IKO International Inc.
BAM97
High Carbon Chromium Bearing Steel Shell Needle Roller Bearing
Item #105168641
- 9 16 in 14 288 mm Inner Diameter
- 3 4 in 19 05 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Number of Rows | Single Row |
| O.D. | 3/4 in, 19.05 mm |
| Dynamic Load Rating | 4860 N |
| Type | Shell Type Inch Series, Closed End |
| Precision Rating | JIS, Class 0 |
| No. of Rows | Single |
| Material | High Carbon Chromium Bearing Steel |
| I.D. | 9/16 in, 14.288 mm |
| Static Load Rating | 6140 N |
| Weight | 0.017 LB |
| EAN or UPC | 4549557078989 |
