- 1/2 in Inner Diameter.
- 11/16 in Outer Diameter.
- 0.5 in Overall Width
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Limiting Speed - Oil | 30000 rpm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 0.5 in |
| Roller Type | Roller |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| O.D. | 11/16 in |
| No. of Rows | Single |
| Dynamic Load Rating | 4710 N |
| Limiting Speed - Grease | 18000 rpm |
| Series | BAM |
| I.D. | 1/2 in |
| Static Load Rating | 5700 N |
| Weight | 0.017 LB |
| EAN or UPC | 4549557002274 |

