IKO International Inc.
BAM87
High Carbon Chromium Bearing Steel Shell Needle Roller Bearing
Item #105159297
- 1 2 in 12 7 mm Inner Diameter
- 11 16 in 17 462 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Precision Rating | JIS, Class 0 |
| Static Load Rating | 5190 N |
| No. of Rows | Single |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 11/16 in, 17.462 mm |
| Number of Rows | Single Row |
| Dynamic Load Rating | 4380 N |
| I.D. | 1/2 in, 12.7 mm |
| Type | Shell Type Inch Series, Closed End |
| Weight | 0.015 LB |
| EAN or UPC | 4549557078804 |
