- 3/8 in Inner Diameter.
- 9/16 in Outer Diameter.
- 0.5 in Overall Width
| Roller Type | Roller |
| Dynamic Load Rating | 4190 N |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 40000 rpm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 0.5 in |
| Series | BAM |
| I.D. | 3/8 in |
| Retainer Material | Low Carbon Steel |
| No. of Rows | Single |
| Bearing Type | Drawn Cup Bearing |
| Static Load Rating | 4560 N |
| Limiting Speed - Grease | 24000 rpm |
| O.D. | 9/16 in |
| Weight | 0.013 LB |
| EAN or UPC | 4549557002236 |

