- 3/8 in Inner Diameter.
- 9/16 in Outer Diameter.
- 0.312 in Overall Width
| Dynamic Load Rating | 2220 N |
| Limiting Speed - Oil | 40000 rpm |
| Roller Type | Roller |
| O.D. | 9/16 in |
| Temperature Range [Min] | -4 °F |
| Overall Width | 0.312 in |
| Temperature Range [Max] | 248 °F |
| Series | BAM |
| No. of Rows | Single |
| I.D. | 3/8 in |
| Material | SUJ2 |
| Limiting Speed - Grease | 24000 rpm |
| Static Load Rating | 2010 N |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| Weight | 0.008 LB |
| EAN or UPC | 4549557002212 |

