- 2 in Inner Diameter.
- 2 3/8 in Outer Diameter.
- 1 in Overall Width
| No. of Rows | Single |
| Material | SUJ2 |
| Dynamic Load Rating | 37100 N |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 76500 N |
| O.D. | 2 3/8 in |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| Overall Width | 1 in |
| I.D. | 2 in |
| Series | BAM |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 3600 rpm |
| Roller Type | Roller |
| Limiting Speed - Oil | 6000 rpm |
| Weight | 0.261 LB |
| EAN or UPC | 4549557003042 |

