- 1 3/4 in Inner Diameter.
- 2 1/8 in Outer Diameter.
- 1.5 in Overall Width
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Grease | 4500 rpm |
| Retainer Material | Low Carbon Steel |
| Material | SUJ2 |
| Series | BAM |
| Overall Width | 1.5 in |
| Static Load Rating | 113000 N |
| Temperature Range [Max] | 248 °F |
| O.D. | 2 1/8 in |
| Roller Type | Roller |
| I.D. | 1 3/4 in |
| Dynamic Load Rating | 52000 N |
| No. of Rows | Single |
| Limiting Speed - Oil | 7500 rpm |
| Weight | 1.326 LB |
| EAN or UPC | 4549557003004 |

